Motion
B-1710
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/16 in Bore, 1.3125 in OD, 0.6250 in Width, Open
Mi Item #00090557
MFR #B-1710
Price$17.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/16 in Bore, 1.3125 in OD, 0.6250 in Width, Open
Mi Item #00090557
MFR #B-1710

Mfr description
B 1710 BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.18/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-1710 Drawn Cup Needle Roller Bearing offers a 1-1/16 in bore diameter, open closure type, open ends drawn cup design, 1.3125 in outside diameter, 0.6250 in overall width, and 0.06 lbs weight, making it suitable for automotive transmissions, construction equipment, and industrial gear assemblies requiring dependable radial load capacity.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    4000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790197956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)