Overview
Mfr description
BH-2210 BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Max Rpm4500 rpm
- Manufacturer Catalog
- Manufacturer Catalog NumberBH-2210
- Bore TypeStraight
- Weight0.09 lb
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe BH-2210 Needle Roller Bearing features a 1.3750 in bore diameter, 1.7500 in outside diameter, 0.6250 in overall width, and a weight of 0.09 lb, making it suitable for automotive and heavy machinery applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data