Motion
B-268
Drawn Cup Needle Roller Bearing - Open Ends, 1-5/8 in Bore, 2.0000 in OD, 0.5000 in Width, Open
Mi Item #00090613
MFR #B-268
Price$25.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-5/8 in Bore, 2.0000 in OD, 0.5000 in Width, Open
Mi Item #00090613
MFR #B-268

Mfr description
B 268 BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.11/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-2020
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-268 Drawn Cup Needle Roller Bearing features a 1-5/8 in bore diameter, open closure type with open ends drawn cup design, 2.0000 in outside diameter, 0.5000 in overall width, and 0.10 lbs weight, making it suitable for agricultural and industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    3900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790189609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)