Motion
B-3016
Drawn Cup Needle Roller Bearing - Open Ends, 1-7/8 in Bore, 2.2500 in OD, 1.0000 in Width, Open
MI ITEM #00090635
MFR #B-3016
Price$37.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-7/8 in Bore, 2.2500 in OD, 1.0000 in Width, Open
MI ITEM #00090635
MFR #B-3016

Mfr description
B-3016 BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.50/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-3016 Drawn Cup Needle Roller Bearing features a 1-7/8 in bore diameter, open closure type with open ends drawn cup design, 2.2500 in outside diameter, 1.0000 in overall width, and 0.26 lbs weight, making it well suited for heavy machinery and industrial gear systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    3500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790184901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)