Motion
NB-4012
Needle Roller Bearing - 2.5000 in Bore, 2.8805 in OD, 0.7500 in Width, Open
Mi Item #00090663
MFR #NB-4012
Price$62.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.5000 in Bore, 2.8805 in OD, 0.7500 in Width, Open
Mi Item #00090663
MFR #NB-4012

Mfr description
NB 4012 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.80/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    2.8805 in
  • Overall Width  
    0.7500 in
  • Weight
    0.248 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The NB-4012 Needle Roller Bearing has a 2.5000 in bore diameter, open closure type, 2.8805 in outside diameter, 0.7500 in overall width, and 0.248 lbs weight, making it ideal for heavy-duty industrial applications and large rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NB-4012
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    NB
  • UPC_NO
    605790218019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)