Motion
NB-4018
Needle Roller Bearing - 2.5000 in Bore, 2.8805 in OD, 1.1250 in Width, Open
Mi Item #00090665
MFR #NB-4018
Price$515.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.5000 in Bore, 2.8805 in OD, 1.1250 in Width, Open
Mi Item #00090665
MFR #NB-4018

Mfr description
NB-4018 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.16/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    2.8805 in
  • Overall Width  
    1.1250 in
  • Weight
    0.486 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The NB-4018 is a needle roller bearing with a 2.5000 in bore diameter, open closure type, 2.8805 in outside diameter, 1.1250 in overall width, and 0.486 lbs weight, designed for heavy industrial equipment requiring substantial radial load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NB-4018
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    NB
  • UPC_NO
    605790213533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)