Motion
NB-4024
Needle Roller Bearing - 2.5000 in Bore, 2.8750 in OD, 1.5000 in Width, Open
Mi Item #00090666
MFR #NB-4024
Price$598.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.5000 in Bore, 2.8750 in OD, 1.5000 in Width, Open
Mi Item #00090666
MFR #NB-4024

Mfr description
NB 4024 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.99/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    2.8750 in
  • Overall Width  
    1.5000 in
  • Weight
    0.527 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The NB-4024 Needle Roller Bearing features a 2.5000 in bore diameter, open closure type, 2.8750 in outside diameter, 1.5000 in overall width, and 0.527 lbs weight, making it well suited for heavy-duty industrial equipment, large gear drives, and construction machinery requiring substantial radial load capacity.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NB-4024
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    NB
  • UPC_NO
    605790187797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)