Motion
B-4420-D
Drawn Cup Needle Roller Bearing - Open Ends, 2-3/4 in Bore, 3.1250 in OD, 1.2500 in Width, Open
Mi Item #00090674
MFR #B-4420-D
Price$112.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2-3/4 in Bore, 3.1250 in OD, 1.2500 in Width, Open
Mi Item #00090674
MFR #B-4420-D

Mfr description
B 4420-D BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.59/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Outside Diameter  
    3.1250 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.46 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-4420-D Drawn Cup Needle Roller Bearing offers a 2-3/4 in bore diameter, open closure type with open ends drawn cup configuration, 3.1250 in outside diameter, 1.2500 in overall width, and 0.46 lbs weight, making it ideal for large industrial gearboxes, mining equipment, and heavy construction applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790206825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)