Motion
B-5612-D
Drawn Cup Needle Roller Bearing - Open Ends, 3-1/2 in Bore, 4.0000 in OD, 0.7500 in Width, Open
MI ITEM #00090678
MFR #B-5612-D
Price$162.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3-1/2 in Bore, 4.0000 in OD, 0.7500 in Width, Open
MI ITEM #00090678
MFR #B-5612-D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$162.46/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.43 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-5612-D Drawn Cup Needle Roller Bearing provides a 3-1/2 in bore diameter, open closure type, open ends drawn cup configuration, 4.0000 in outside diameter, 0.7500 in overall width, and 0.43 lbs weight, making it suitable for heavy industrial drives and large-scale mechanical equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    2700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790211065

Overview

Mfr description
B 5612-D BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought