Motion
B-55-OH
Needle Roller Bearing - 0.3125 in Bore, 0.5000 in OD, 0.3125 in Width, Open
Mi Item #00090691
MFR #B-55-OH
Price$62.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.3125 in Bore, 0.5000 in OD, 0.3125 in Width, Open
Mi Item #00090691
MFR #B-55-OH

Mfr description
B 55 OH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.3125 in
  • Weight
    0.017 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The B-55-OH Needle Roller Bearing with an open closure type features a 0.3125 in bore diameter, 0.5000 in outside diameter, 0.3125 in overall width, and a weight of 0.017 lbs, making it suitable for applications requiring reliable radial load support in confined spaces.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-55-OH
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)