Motion
B-66-OH
Drawn Cup Bearing - Open Ends, 0.3750 in Bore, 0.5625 in OD, 0.3750 in Width, Open
Mi Item #00090704
MFR #B-66-OH
Price$45.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 0.3750 in Bore, 0.5625 in OD, 0.3750 in Width, Open
Mi Item #00090704
MFR #B-66-OH

Mfr description
B 66 OH BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for greater load capacity than caged bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.3750 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-66-OH Drawn Cup Bearing features a 0.3750 in bore diameter, open closure type with open ends drawn cup design, 0.5625 in outside diameter, 0.3750 in overall width, and 0.02 lbs weight, making it well suited for light-duty industrial assemblies.
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790194153
  • Max Rpm
    7100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2 / JIS B 1536
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790194153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)