Motion
MTO-265
Slewing Ring - MT Series, Four-Point Contact, Gearless, 10.4330 in, 265 mm ID, 16.5350 in OD, 1.9680 in Width
Mi Item #00090813
MFR #MTO-265
Price$5,893.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 10.4330 in, 265 mm ID, 16.5350 in OD, 1.9680 in Width
Mi Item #00090813
MFR #MTO-265

Mfr description
MTO 265 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,893.25/each

Specifications

Dimensions

  • Bolt Circle Diameters
    11.614 (Inner) in, 15.354 (Outer) in
  • Diametral Pitch
    4
  • Inside Diameter  
    10.4330 in, 265 mm
  • Outside Diameter  
    16.5350 in
  • Overall Width  
    1.9680 in
  • Weight
    54.00 lbs

Details

  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    18 (Outer), 24 (Inner)
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)