Motion
M-341
Drawn Cup Needle Roller Bearing - Closed Ends, 3/16 in Bore, 0.3438 in OD, 0.2500 in Width, Open
MI ITEM #00090831
MFR #M-341
Your Price$22.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/16 in Bore, 0.3438 in OD, 0.2500 in Width, Open
MI ITEM #00090831
MFR #M-341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.44/each(List $28.36)

Overview

Mfr description
M 341 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Max Rpm
    11000 rpm
  • Precision Rating
    Not Rated
  • Series
    M
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    4.57 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790196225
  • Weight
    0.003 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    M-341 Drawn Cup Needle Roller Bearing offers a 3/16 in bore diameter, open closure type with closed ends drawn cup design, 0.3438 in outside diameter, 0.2500 in overall width, and 0.003 lbs weight, making it well suited for small precision instruments, light-duty mechanical linkages, and compact electric motor applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought