Motion
M-471
Drawn Cup Needle Roller Bearing - Closed Ends, 1/4 in Bore, 0.4375 in OD, 0.4375 in Width, Open
Mi Item #00090836
MFR #M-471
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1/4 in Bore, 0.4375 in OD, 0.4375 in Width, Open
Mi Item #00090836
MFR #M-471

Mfr description
M 471 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.15/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs
  • Width to Closed End
    9.1 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-471 Drawn Cup Needle Roller Bearing has a 1/4 in bore diameter, open closure type with closed ends drawn cup construction, 0.4375 in outside diameter, 0.4375 in overall width, and 0.01 lbs weight, making it ideal for shaft-end installations and compact drives.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    10000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790187513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)