Motion
M-571
Drawn Cup Needle Roller Bearing - Closed Ends, 5/16 in Bore, 0.5000 in OD, 0.4375 in Width, Open
MI ITEM #00090839
MFR #M-571
Your Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 5/16 in Bore, 0.5000 in OD, 0.4375 in Width, Open
MI ITEM #00090839
MFR #M-571

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.47/each(List $10.03)

Overview

Mfr description
M 571 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Max Rpm
    8300 rpm
  • Precision Rating
    Not Rated
  • Series
    M
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    9.1 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790200649
  • Weight
    0.01 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The M-571 Drawn Cup Needle Roller Bearing has a 5/16 in bore diameter, open closure type, closed ends drawn cup design, 0.5000 in outside diameter, 0.4375 in overall width, and 0.01 lbs weight, making it ideal for compact gear assemblies requiring end protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought