Motion
M-661
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 0.5625 in OD, 0.3750 in Width, Open
Mi Item #00090842
MFR #M-661
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 0.5625 in OD, 0.3750 in Width, Open
Mi Item #00090842
MFR #M-661

Mfr description
M 661 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.03/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs
  • Width to Closed End
    7.5 mm

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IRA-3
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-661 is a drawn cup needle roller bearing with a 3/8 in bore diameter, open closure type, closed ends design, 0.5625 in outside diameter, 0.3750 in overall width, and 0.01 lbs weight, designed for enclosed mechanical assemblies requiring reliable radial support.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    7100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790209147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)