Motion
M-681
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 0.5625 in OD, 0.5000 in Width, Open
Mi Item #00090843
MFR #M-681
Price$7.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 0.5625 in OD, 0.5000 in Width, Open
Mi Item #00090843
MFR #M-681

Mfr description
M 681 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.89/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs
  • Width to Closed End
    10.67 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IRA-3
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-681 Drawn Cup Needle Roller Bearing has a 3/8 in bore diameter, open closure type with closed ends drawn cup construction, 0.5625 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it ideal for shaft-end applications, compact gear drives, and small industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    7100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790217753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)