Motion
M-6101
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 0.5625 in OD, 0.6250 in Width, Open
MI ITEM #00090845
MFR #M-6101
Your Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 0.5625 in OD, 0.6250 in Width, Open
MI ITEM #00090845
MFR #M-6101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.50/each(List $12.07)

Overview

Mfr description
M 6101 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Max Rpm
    7100 rpm
  • Precision Rating
    Not Rated
  • Series
    M
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    13.85 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790196232
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The M-6101 Drawn Cup Needle Roller Bearing provides a 3/8 in bore diameter, open closure type, closed ends drawn cup construction, 0.5625 in outside diameter, 0.6250 in overall width, and 0.02 lbs weight, making it appropriate for small gear assemblies requiring end protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text