Motion
M-8101
Drawn Cup Needle Roller Bearing - Closed Ends, 1/2 in Bore, 0.6875 in OD, 0.6250 in Width, Open
Mi Item #00090856
MFR #M-8101
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1/2 in Bore, 0.6875 in OD, 0.6250 in Width, Open
Mi Item #00090856
MFR #M-8101

Mfr description
M 8101 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs
  • Width to Closed End
    13.85 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-8101 Drawn Cup Needle Roller Bearing has a 1/2 in bore diameter, open closure type with closed ends drawn cup construction, 0.6875 in outside diameter, 0.6250 in overall width, and 0.03 lbs weight, making it ideal for compact gear assemblies and light industrial applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790272974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)