Motion
M-8121
Drawn Cup Needle Roller Bearing - Closed Ends, 1/2 in Bore, 0.6875 in OD, 0.7500 in Width, Open
MI ITEM #00090857
MFR #M-8121
Your Price$28.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1/2 in Bore, 0.6875 in OD, 0.7500 in Width, Open
MI ITEM #00090857
MFR #M-8121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.14/each(List $29.85)

Overview

Mfr description
M 8121 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Max Rpm
    5600 rpm
  • Precision Rating
    Not Rated
  • Series
    M
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    17.02 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790213236
  • Weight
    0.03 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The M-8121 Drawn Cup Needle Roller Bearing offers a 1/2 in bore diameter, open closure type with closed ends drawn cup configuration, 0.6875 in outside diameter, 0.7500 in overall width, and 0.03 lbs weight, making it ideal for gear assemblies, shaft-end installations, and light industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought