Motion
M-9121
Drawn Cup Needle Roller Bearing - Closed Ends, 9/16 in Bore, 0.7500 in OD, 0.7500 in Width, Open
MI ITEM #00090863
MFR #M-9121
List Price$58.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 9/16 in Bore, 0.7500 in OD, 0.7500 in Width, Open
MI ITEM #00090863
MFR #M-9121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.86/each for your price

Overview

Mfr description
M 9121 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    5000 rpm
  • Precision Rating
    Not Rated
  • Series
    M
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    17.02 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-612
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790213250
  • Weight
    0.03 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The M-9121 is a drawn cup needle roller bearing with a 9/16 in bore diameter, open closure type, closed ends design, 0.7500 in outside diameter, 0.7500 in overall width, and 0.03 lbs weight, suitable for enclosed mechanical assemblies requiring reliable radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought