Motion
M-1081
Drawn Cup Needle Roller Bearing - Closed Ends, 5/8 in Bore, 0.8125 in OD, 0.5000 in Width, Open
Mi Item #00090866
MFR #M-1081
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 5/8 in Bore, 0.8125 in OD, 0.5000 in Width, Open
Mi Item #00090866
MFR #M-1081

Mfr description
M 1081 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.40/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8125 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs
  • Width to Closed End
    10.67 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-68-1
  • Drawn Cup Type
    Closed Ends
  • Long Description
    M-1081 Drawn Cup Needle Roller Bearing offers a 5/8 in bore diameter, open closure type with closed ends drawn cup configuration, 0.8125 in outside diameter, 0.5000 in overall width, and 0.03 lbs weight, making it ideal for compact gear assemblies, shaft-end applications, and light industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790204647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)