Motion
M-10121
Drawn Cup Needle Roller Bearing - Closed Ends, 5/8 in Bore, 0.8125 in OD, 0.7500 in Width, Open
MI ITEM #00090868
MFR #M-10121
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 5/8 in Bore, 0.8125 in OD, 0.7500 in Width, Open
MI ITEM #00090868
MFR #M-10121

Mfr description
M 10121 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8125 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs
  • Width to Closed End
    17.02 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-612-1
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-10121 Drawn Cup Needle Roller Bearing features a 5/8 in bore diameter, open closure type with closed ends drawn cup design, 0.8125 in outside diameter, 0.7500 in overall width, and 0.04 lbs weight, making it well suited for shaft-end installations, gear assemblies, and light industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790191954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)