Motion
M-11101
Drawn Cup Needle Roller Bearing - Closed Ends, 11/16 in Bore, 0.8750 in OD, 0.6250 in Width, Open
Mi Item #00090871
MFR #M-11101
Price$23.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 11/16 in Bore, 0.8750 in OD, 0.6250 in Width, Open
Mi Item #00090871
MFR #M-11101

Mfr description
M 11101 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.12/each

Specifications

Dimensions

  • Bore Diameter  
    11/16 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs
  • Width to Closed End
    13.85 mm

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    M-11101 Drawn Cup Needle Roller Bearing features an 11/16 in bore diameter, open closure type with closed ends drawn cup design, 0.8750 in outside diameter, 0.6250 in overall width, and 0.03 lbs weight, making it suitable for compact gear drives, shaft-end applications, and light industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790209109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)