Motion
M-11121
Drawn Cup Needle Roller Bearing - Closed Ends, 11/16 in Bore, 0.8750 in OD, 0.7500 in Width, Open
MI ITEM #00090872
MFR #M-11121
Your Price$12.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 11/16 in Bore, 0.8750 in OD, 0.7500 in Width, Open
MI ITEM #00090872
MFR #M-11121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.29/each(List $14.14)

Overview

Mfr description
M-11121 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    4200 rpm
  • Precision Rating
    Not Rated
  • Series
    M
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    17.02 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790217678
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The M-11121 is a drawn cup needle roller bearing with an 11/16 in bore diameter, open closure type, closed ends design, 0.8750 in outside diameter, 0.7500 in overall width, and 0.04 lbs weight, suitable for enclosed mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought