Motion
M-1281
Drawn Cup Needle Roller Bearing - Closed Ends, 3/4 in Bore, 1.0000 in OD, 0.5000 in Width, Open
Mi Item #00090874
MFR #M-1281
Price$67.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/4 in Bore, 1.0000 in OD, 0.5000 in Width, Open
Mi Item #00090874
MFR #M-1281

Mfr description
M 1281 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.10/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs
  • Width to Closed End
    10.41 mm

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-88
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-1281 Drawn Cup Needle Roller Bearing features a 3/4 in bore diameter, open closure type, closed ends drawn cup configuration, 1.0000 in outside diameter, 0.5000 in overall width, and 0.04 lbs weight, making it ideal for applications requiring end protection in automotive and machinery systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790187445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)