Motion
M-12101
Drawn Cup Needle Roller Bearing - Closed Ends, 3/4 in Bore, 1.0000 in OD, 0.6250 in Width, Open
MI ITEM #00090876
MFR #M-12101
Your Price$59.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/4 in Bore, 1.0000 in OD, 0.6250 in Width, Open
MI ITEM #00090876
MFR #M-12101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.15/each(List $68.02)

Overview

Mfr description
M-12101 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    5600 rpm
  • Precision Rating
    Not Rated
  • Series
    M
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    13.59 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-812
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790349621
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The M-12101 is a drawn cup needle roller bearing with a 3/4 in bore diameter, open closure type, closed ends design, 1.0000 in outside diameter, 0.6250 in overall width, and 0.05 lbs weight, suitable for enclosed machinery requiring reliable radial support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text