Motion
M-12121
Drawn Cup Needle Roller Bearing - Closed Ends, 3/4 in Bore, 1.0000 in OD, 0.7500 in Width, Open
Mi Item #00090877
MFR #M-12121
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/4 in Bore, 1.0000 in OD, 0.7500 in Width, Open
Mi Item #00090877
MFR #M-12121

Mfr description
M 12121 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.61/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs
  • Width to Closed End
    16.76 mm

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-812
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-12121 is a drawn cup needle roller bearing with a 3/4 in bore diameter, open closure type, closed ends design, 1.0000 in outside diameter, 0.7500 in overall width, and 0.06 lbs weight, suitable for enclosed compact machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790213199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)