Motion
M-5117-A

TIMKEN
M-5117-A

Tapered Roller Bearing Assembly - 30 mm Bore, 35.0000 in OD, 3.5000 in Width
MI ITEM #00090879
MFR #M-5117-A
List Price$62,433.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M-5117-A

Tapered Roller Bearing Assembly - 30 mm Bore, 35.0000 in OD, 3.5000 in Width
MI ITEM #00090879
MFR #M-5117-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62,433.66/each for your price

Overview

Mfr description
M-5117-A TAPERED ROLLER BRG

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    35.0000 in
  • Overall Width
    3.5000 in
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Series
    M
  • Manufacturer Upc Number
    087796093706
  • UPC_NO
    087796093706
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    210 lbs
  • Description
    M5117A BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text