Motion
M-13141
Drawn Cup Needle Roller Bearing - Closed Ends, 13/16 in Bore, 1-1/16 in OD, 7/8 in Width
Mi Item #00090881
MFR #M-13141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 13/16 in Bore, 1-1/16 in OD, 7/8 in Width
Mi Item #00090881
MFR #M-13141

Mfr description
M 13141 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    13/16 in
  • Outside Diameter  
    1.0625 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs
  • Width to Closed End
    19.94 mm

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-13141 is a drawn cup needle roller bearing with a 13/16 in bore diameter, open closure type, closed ends design, 1.0625 in outside diameter, 0.8750 in overall width, and 0.08 lbs weight, ideal for industrial applications requiring enclosed support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5200 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790217692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)