Motion
ORB52SA
Spherical Plain Outer Ring - 3.2500 in Bore, 5.1250 in OD, Open
Mi Item #00090893
MFR #ORB52SA
Price$645.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Outer Ring - 3.2500 in Bore, 5.1250 in OD, Open
Mi Item #00090893
MFR #ORB52SA

Mfr description
ORB 52 SA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.72/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Outer Ring Width
    2.0300 in | 51.56 mm
  • Outside Diameter  
    5.1250 in
  • Overall Width
    2.0313 in
  • Weight
    2.81 lb

Details

  • Additional Details
    ORB52SA - RBC Spherical Plain Bearing - Unsealed - 3.250" Bore x 5.125" OD x 2.030" Width
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Finish Coating
    Molydbenum Disulfide
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Lubrication Hole/Groove
  • Manufacturer Upc Number
    637400003685
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Outer Ring Type
    Flat with Ring Groove
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Series
    ORB
  • Type Of Bearing
    Outer Ring
  • UPC_NO
    637400003685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)