Motion
M-15161
Drawn Cup Needle Roller Bearing - Closed Ends, 15/16 in Bore, 1.1875 in OD, 1.0000 in Width, Open
Mi Item #00090898
MFR #M-15161
Price$43.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 15/16 in Bore, 1.1875 in OD, 1.0000 in Width, Open
Mi Item #00090898
MFR #M-15161

Mfr description
M-15161 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.78/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Outside Diameter  
    1.1875 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs
  • Width to Closed End
    23.11 mm

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-15161 is a drawn cup needle roller bearing with a 15/16 in bore diameter, open closure type, closed ends design, 1.1875 in outside diameter, 1.0000 in overall width, and 0.10 lbs weight, designed for compact industrial machinery requiring secure axial positioning.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790254499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)