Motion
M-20201
Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/4 in Bore, 1.5000 in OD, 1.2500 in Width, Open
MI ITEM #00090920
MFR #M-20201
Your Price$43.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/4 in Bore, 1.5000 in OD, 1.2500 in Width, Open
MI ITEM #00090920
MFR #M-20201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.10/each(List $49.57)

Overview

Mfr description
M 20201 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    3500 rpm
  • Precision Rating
    Not Rated
  • Series
    M
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    29.46 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790187476
  • Weight
    0.16 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The M-20201 Drawn Cup Needle Roller Bearing features a 1-1/4 in bore diameter, open closure type, closed ends drawn cup construction, 1.5000 in outside diameter, 1.2500 in overall width, and 0.16 lbs weight, making it ideal for automotive drivetrains and industrial equipment requiring contamination protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought