Motion
RK6-16E1Z
Slewing Ring - RK Series, Flanged Four Point Contact, External Gear, 11.9700 in, 304.04 mm ID, 19.9000 in OD, 2.2050 in Width
MI ITEM #00090922
MFR #RK6-16E1Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - RK Series, Flanged Four Point Contact, External Gear, 11.9700 in, 304.04 mm ID, 19.9000 in OD, 2.2050 in Width
MI ITEM #00090922
MFR #RK6-16E1Z

Mfr description
RK6-16E1Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameters
    13.13 (Inner) in, 18 (Outer) in
  • Diametral Pitch
    4
  • Inside Diameter  
    11.9700 in, 304.04 mm
  • Outside Diameter  
    19.9000 in
  • Overall Width  
    2.2050 in
  • Pitch Diameter
    19.5000 in, 495.30 mm
  • Weight
    72.00 lbs

Details

  • Closure Type
    Sealed
  • Gear Tooth Load Capacity
    24.732 kN
  • Gear Type
    External Gear
  • Number of Gear Teeth
    78
  • Number Of Mounting Holes
    12 (Inner), 8 (Outer)
  • Product Type
    Slewing Rings
  • Series
    RK
  • Type Of Bearing
    Flanged Four Point Contact
  • UPC_NO
    662729464480

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)