Motion
L6-16E9Z
Slewing Ring - 2100 Series, Flanged Four Point Contact, External Gear, 11.97 in ID, 19.90 in OD, 2.20 in Width
MI ITEM #00090923
MFR #L6-16E9Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - 2100 Series, Flanged Four Point Contact, External Gear, 11.97 in ID, 19.90 in OD, 2.20 in Width
MI ITEM #00090923
MFR #L6-16E9Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L6-16E9Z BRG
  • Rotek Series 2100 units are four-point contact slewing bearings with induction-hardened raceways
  • Balls are chrome-alloy steel and separated by spacers to prevent ball-to-ball sliding friction
  • Series 2100 units are general purpose slewing bearings for medium duty applications
  • Thrust capacity from 10,000 to 336,000 lbs
  • Moment capacity from 25,000 to 368,000 ft-lbs
  • Radial capacity 3,000 to 98,000 lbs
  • Applications: turntables, small cranes, industrial production equipment and utility derricks

Specifications

  • Type Of Bearing
    Flanged Four Point Contact
  • Gear Type
    External Gear
  • Outside Diameter
  • Overall Width
  • Number of Gear Teeth
    78
  • Series
    2100
  • Weight
    65 lbs
  • Product Type
    Slewing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text