Motion
RK6-16N1Z
Slewing Ring - RK Series, Flanged Four Point Contact, Internal Ring, 12.8500 in, 326.39 mm ID, 20.3900 in OD, 2.2050 in Width
Mi Item #00090926
MFR #RK6-16N1Z
Price$11,274.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - RK Series, Flanged Four Point Contact, Internal Ring, 12.8500 in, 326.39 mm ID, 20.3900 in OD, 2.2050 in Width
Mi Item #00090926
MFR #RK6-16N1Z

Mfr description
RK6-16N1Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,274.92/each

Specifications

Dimensions

  • Bolt Circle Diameters
    14.88 (Inner) in, 19-1/4 (Outer) in
  • Diametral Pitch
    4
  • Inside Diameter  
    12.8500 in, 326.39 mm
  • Outside Diameter  
    20.3900 in
  • Overall Width  
    2.2050 in
  • Weight
    65.00 lbs

Details

  • Closure Type
    Sealed
  • Gear Type
    Internal Ring
  • Number of Gear Teeth
    53
  • Number Of Mounting Holes
    12 (Inner), 8 (Outer)
  • Product Type
    Slewing Rings
  • Series
    RK
  • Type Of Bearing
    Flanged Four Point Contact
  • UPC_NO
    662729464497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)