Motion
RK6-22E1Z
Slewing Ring - RK Series, Flanged Four Point Contact, External Gear, 17.0900 in, 434.09 mm ID, 25.1500 in OD, 2.2050 in Width
Mi Item #00090934
MFR #RK6-22E1Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - RK Series, Flanged Four Point Contact, External Gear, 17.0900 in, 434.09 mm ID, 25.1500 in OD, 2.2050 in Width
Mi Item #00090934
MFR #RK6-22E1Z

Mfr description
RK6-22E1Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameters
    18.13 (Inner) in, 23-1/4 (Outer) in
  • Diametral Pitch
    4
  • Inside Diameter  
    17.0900 in, 434.09 mm
  • Outside Diameter  
    25.1500 in
  • Overall Width  
    2.2050 in
  • Weight
    96.00 lbs

Details

  • Closure Type
    Sealed
  • Gear Type
    External Gear
  • Number of Gear Teeth
    99
  • Number Of Mounting Holes
    12 (Outer), 15 (Inner)
  • Product Type
    Slewing Rings
  • Series
    RK
  • Type Of Bearing
    Flanged Four Point Contact
  • UPC_NO
    662729464510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)