Motion
RK6-22N1Z
Slewing Ring - RK Series, Flanged Four Point Contact, Internal Ring, 17.6 in ID, 25.51 in OD, 2.205 in Width
MI ITEM #00090938
MFR #RK6-22N1Z
Price$12,371.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - RK Series, Flanged Four Point Contact, Internal Ring, 17.6 in ID, 25.51 in OD, 2.205 in Width
MI ITEM #00090938
MFR #RK6-22N1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,371.45/each

Specifications

Dimensions

  • Bolt Circle Diameters
    19.63 (Inner) in, 24.38 (Outer) in
  • Diametral Pitch
    4
  • Outside Diameter  
    25.5100 in
  • Overall Width  
    2.2050 in
  • Weight
    90.00 lbs

Details

  • Closure Type
    Sealed
  • Gear Type
    Internal Ring
  • Number of Gear Teeth
    72
  • Number Of Mounting Holes
    10 (Outer), 15 (Inner)
  • Product Type
    Slewing Rings
  • Series
    RK
  • Type Of Bearing
    Flanged Four Point Contact
  • UPC_NO
    662729464527

Overview

Mfr description
RK6-22N1Z BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text