Specifications
Dimensions
- Outside Diameter29.4500 in
- Weight106 lbs, 48.08 kg
Details
- Bearing MaterialMedium carbon steel
- Closure TypeDouble Sealed
- Product TypeSlewing Rings
- SeriesRK Series
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)