Motion
M-24161
Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/2 in Bore, 1.8750 in OD, 1.0000 in Width, Open
Mi Item #00090965
MFR #M-24161
Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/2 in Bore, 1.8750 in OD, 1.0000 in Width, Open
Mi Item #00090965
MFR #M-24161

Mfr description
M 24161 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.02/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.23 lbs
  • Width to Closed End
    22.35 mm

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1916
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-24161 is a drawn cup needle roller bearing with a 1-1/2 in bore diameter, open closure type, closed ends design, 1.8750 in outside diameter, 1.0000 in overall width, and 0.23 lbs weight, designed for enclosed heavy-duty industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    4300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790217722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)