Motion
M24201
Drawn Cup Needle Bearing - Closed Ends, 1.5000 in Bore, 1.8750 in OD, 1.2500 in Width, Open
Mi Item #00090969
MFR #M24201
Price$59.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Bearing - Closed Ends, 1.5000 in Bore, 1.8750 in OD, 1.2500 in Width, Open
Mi Item #00090969
MFR #M24201

Mfr description
M 24201 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    1.2500 in
  • Weight
    0.31 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M24201 Drawn Cup Needle Bearing has a 1.5000 in bore diameter, open closure type with closed ends design, 1.8750 in outside diameter, 1.2500 in overall width, and 0.31 lbs weight, making it suitable for heavy-duty shaft-end applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790187483
  • Max Rpm
    4300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M- 1
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790187483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)