Motion
KDN.RK6-33E1Z
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #00090971
MFR #KDN.RK6-33E1Z
Price$14,258.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #00090971
MFR #KDN.RK6-33E1Z

Mfr description
RK6-33E1Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,258.52/each

Specifications

Dimensions

  • Bore Diameter  
    734.06 mm
  • Outside Diameter  
    37.2000 in
  • Overall Width  
    56.01 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)