Motion
L6-33E9Z
Slewing Ring - 2100 Series, Flanged Four Point Contact, External Gear, 28.90 in ID, 37.20 in OD, 2.20 in Width
Mi Item #00090972
MFR #L6-33E9Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - 2100 Series, Flanged Four Point Contact, External Gear, 28.90 in ID, 37.20 in OD, 2.20 in Width
Mi Item #00090972
MFR #L6-33E9Z

Mfr description
L6-33E9Z BRG
  • Rotek Series 2100 units are four-point contact slewing bearings with induction-hardened raceways
  • Balls are chrome-alloy steel and separated by spacers to prevent ball-to-ball sliding friction
  • Series 2100 units are general purpose slewing bearings for medium duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    37.2000 in
  • Overall Width  
    2.2000 in
  • Weight
    137 lbs

Details

  • Gear Type
    External Gear
  • Number of Gear Teeth
    110
  • Product Type
    Slewing Rings
  • Series
    2100
  • Type Of Bearing
    Flanged Four Point Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)