Motion
KDN.RK6-37N1Z
Slewing Ring - RK Series Series, 1048 mm OD
MI ITEM #00090987
MFR #KDN.RK6-37N1Z
Price$21,336.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - RK Series Series, 1048 mm OD
MI ITEM #00090987
MFR #KDN.RK6-37N1Z

Mfr description
RK6-37N1Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,336.07/each

Specifications

Dimensions

  • Outside Diameter  
    1048 mm
  • Weight
    165 lbs, 74.843 kg

Details

  • Bearing Material
    Medium carbon steel
  • Closure Type
    Double Sealed
  • Product Type
    Slewing Rings
  • Series
    RK Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)