Motion
F-600-3

KILIAN BRG
F-600-3

Flanged Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5625 in Width, Open, Without Snap Ring
Mi Item #00091077
MFR #F-600-3
Price$35.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KILIAN BRG
F-600-3

Flanged Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5625 in Width, Open, Without Snap Ring
Mi Item #00091077
MFR #F-600-3

Mfr description
F-600-3 BRG
  • Single-row deep groove geometry for supporting both radial and axial loads
  • Carbon steel for durability and resistance to deformity under heavy loads
  • Rubber seals on both sides of the bearing to keep lubricant in and contaminants out
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Flange Diameter
    1.7500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.5625 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    F-600-3 BRG
  • Features & Benefits
    • Single-row deep groove geometry for supporting both radial and axial loads • Carbon steel for durability and resistance to deformity under heavy loads • Rubber seals on both sides of the bearing to keep lubricant in and contaminants out • Case-hardened bearing quality steel ball bearings for optimum wear resistance • inLight in bearing structure for use in limited space applications or for average loads
  • Long Description
    The F-600-3 is a 0.7500 in bore flanged ball bearing with 1.6250 in OD, 0.5625 in width, straight design, open type.
  • Manufacturer Catalog Number
    F-600-3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    883680088878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)