Motion
F-1000-4

KILIAN BRG
F-1000-4

Flanged Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.6250 in Width, Open, Without Snap Ring
MI ITEM #00091092
MFR #F-1000-4
Price$40.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KILIAN BRG
F-1000-4

Flanged Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.6250 in Width, Open, Without Snap Ring
MI ITEM #00091092
MFR #F-1000-4

Mfr description
F-1000-4 BRG
  • Single-row deep groove geometry for supporting both radial and axial loads
  • Carbon steel for durability and resistance to deformity under heavy loads
  • Rubber seals on both sides of the bearing to keep lubricant in and contaminants out
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Flange Diameter
    2.1250 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    F-1000-4 BRG
  • Features & Benefits
    • Single-row deep groove geometry for supporting both radial and axial loads • Carbon steel for durability and resistance to deformity under heavy loads • Rubber seals on both sides of the bearing to keep lubricant in and contaminants out • Case-hardened bearing quality steel ball bearings for optimum wear resistance • inLight in bearing structure for use in limited space applications or for average loads
  • Long Description
    The F-1000-4 is a 1.0000 in bore flanged ball bearing with 2.0000 in OD, 0.6250 in width, straight design, open type.
  • Manufacturer Catalog Number
    F-1000-4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    883680250053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)