Motion
D-2290
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 1.0000 in OD, 0.4063 in Width, Open, Without Snap Ring
Mi Item #00091106
MFR #D-2290
Price$30.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 1.0000 in OD, 0.4063 in Width, Open, Without Snap Ring
Mi Item #00091106
MFR #D-2290

Mfr description
D-2290 BRG
  • Double-row deep groove geometry for supporting both radial and axial loads
  • Carbon steel for durability and resistance to deformity under heavy loads
  • Sealed to keep lubricant in and contaminants out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.79/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.4063 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    D-2290 BRG
  • Features & Benefits
    • Double-row deep groove geometry for supporting both radial and axial loads • Carbon steel for durability and resistance to deformity under heavy loads • Sealed to keep lubricant in and contaminants out • Case-hardened bearing quality steel ball bearings for optimum wear resistance • inLight in bearing design for use in limited space applications or for average loads
  • Long Description
    The D-2290 is a 0.3750 in bore radial/deep groove ball bearing with 1.0000 in OD, 0.4063 in width, straight design, open type.
  • Manufacturer Catalog Number
    D-2290
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    883680284348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)