Motion
GB-2
Drawn Cup Bearing - Open Ends, 0.1563 in Bore, 0.2813 in OD, 0.2500 in Width, Open
MI ITEM #00091189
MFR #GB-2
List Price$51.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 0.1563 in Bore, 0.2813 in OD, 0.2500 in Width, Open
MI ITEM #00091189
MFR #GB-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.46/each for your price

Overview

Mfr description
GB 2-1/2-4 BRG
  • Precision drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for greater load capacity than caged bearings
  • Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
  • Tolerances are one-third of standard bearings for close control of radial play and eccentricity

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    No Cage
  • Series
    GB
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2 / JIS B 1536
  • Manufacturer Upc Number
    605790211942
  • UPC_NO
    605790211942
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-2 Drawn Cup Bearing features a 0.1563 in bore diameter, open closure type with open ends drawn cup design, 0.2813 in outside diameter, 0.2500 in overall width, and 0.02 lbs weight, making it well suited for miniature mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text