Motion
GB-34
Drawn Cup Needle Roller Bearing - Open Ends, 2-1/8 in Bore, 2.5000 in OD, 0.2500 in Width, Open
MI ITEM #00091192
MFR #GB-34
Your Price$37.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2-1/8 in Bore, 2.5000 in OD, 0.2500 in Width, Open
MI ITEM #00091192
MFR #GB-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.92/each(List $43.61)

Overview

Mfr description
GB 34 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Precision Rating
    Not Rated
  • Series
    GB
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790274374
  • Weight
    0.003 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-34 Drawn Cup Needle Roller Bearing has a 2-1/8 in bore diameter, open closure type with open ends drawn cup construction, 2.5000 in outside diameter, 0.2500 in overall width, and 0.003 lbs weight, making it ideal for specialized compact heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text