Motion
GB-36
Drawn Cup Needle Roller Bearing - Open Ends, 2-1/4 in Bore, 2.6250 in OD, 0.3750 in Width, Open
MI ITEM #00091194
MFR #GB-36
Your Price$37.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2-1/4 in Bore, 2.6250 in OD, 0.3750 in Width, Open
MI ITEM #00091194
MFR #GB-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.92/each(List $43.61)

Overview

Mfr description
GB 36 BRG

Specifications

  • Type Of Bearing
    Extra-precision Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Precision Rating
    Not Rated
  • Series
    GB
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790207846
  • Weight
    0.01 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-36 is a drawn cup needle roller bearing with a 2-1/4 in bore diameter, open closure type, open ends design, 2.6250 in outside diameter, 0.3750 in overall width, and 0.01 lbs weight, ideal for light radial load applications in large-diameter assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought